Motion
11332
Hex Key or Hex Driver Set - Steel
Mi Item #01604556
MFR #11332
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key or Hex Driver Set - Steel
Mi Item #01604556
MFR #11332

Mfr description
11332
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    T10, T15, T20, T25, T27, T30, T40, T9
  • Maximum Hex Size
    T40
  • Minimum Hex Size
    T9

Details

  • Ball End
    Ball End
  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Finish Coating
    ProGuard
  • Material
    Steel
  • Set Type
    Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)