Motion
12550
Hex Key or Hex Driver Set - Steel
Mi Item #01604569
MFR #12550
Price$13.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key or Hex Driver Set - Steel
Mi Item #01604569
MFR #12550

Mfr description
12550 6" MET/INCH GORILLA GRIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.85/each

Specifications

Dimensions

  • Hex Size
    1.5 mm, 1/4 in, 1/8 in, 2.5 mm, 2 mm, 3/16 in, 3/32 in, 3 mm, 4 mm, 5/32 in, 5/64 in, 5 mm, 7/32 in, 7/64 in, 9/64 in
  • Maximum Hex Size
    5/32 in, 5 mm
  • Minimum Hex Size
    1.5 mm, 5/64 in

Details

  • Ball End
    Straight End
  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Finish Coating
    ProGuard
  • Handle Style
    Gorilla Grip
  • Material
    Steel
  • Non Magnetic
    Non-Magnetic
  • Non Sparking
    Non-Sparking
  • Set Type
    Folding Key Set
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)