Motion
20199
L Key Standard Ball End Set - Steel
MI ITEM #01604582
MFR #20199
Price$46.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
L Key Standard Ball End Set - Steel
MI ITEM #01604582
MFR #20199

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$46.90/each

Specifications

Dimensions

  • Hex Size
    0.05 to 3/8 in, 1.5 to 10 mm
  • Maximum Hex Size
    10 mm, 3/8 in
  • Minimum Hex Size
    0.05 in, 1.5 mm

Details

  • Ball End
    Ball End
  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Finish Coating
    ProGuard
  • Material
    Steel
  • Non Magnetic
    Non-Magnetic
  • Non Sparking
    Non-Sparking
  • Set Type
    Key Set

Overview

Mfr description
20199 HEX KEY SET .050-3/8 & 1.5-10MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought