Motion
HF718-5-B5-H-P16

BOSTON GEAR
HF718-5-B5-H-P16

HF718 S/R Red. 5:1 Ratio, No Base, Hollow Assy
MI ITEM #01604614
MFR #HF718-5-B5-H-P16
Your Price$1,771.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HF718-5-B5-H-P16

HF718 S/R Red. 5:1 Ratio, No Base, Hollow Assy
MI ITEM #01604614
MFR #HF718-5-B5-H-P16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,771.14/each(List $1,879.36)

Overview

Mfr description
HF718-5-B5-H-P16 SPEED REDUCER 45284

Specifications

  • Center Distance
    1.75 in
  • Reduction
    Single Reduction
  • Ratio
    5:1
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.0000 in
  • Output Direction
    Double
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Series
    700
  • Bushing Kit
    P16
  • Mounting Type
    No Base
  • Manufacturer Upc Number
    781711452844
  • UPC_NO
    781711452844
  • Weight
    1.10 lbs
  • Lubrication
    No Lube
  • Paint Type
    Gray Paint

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought