Motion
YJ16-1 1/4

BOSTON GEAR
YJ16-1 1/4

External Tooth Spur Gear - 6 DP, 20 ° PA, 16 Teeth, 2.0000 in Face, 1-1/4 in Bore, Finished w/ Keyway & 1 SS, Material: Steel
Mi Item #01604636
MFR #YJ16-1 1/4
Price$380.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
YJ16-1 1/4

External Tooth Spur Gear - 6 DP, 20 ° PA, 16 Teeth, 2.0000 in Face, 1-1/4 in Bore, Finished w/ Keyway & 1 SS, Material: Steel
Mi Item #01604636
MFR #YJ16-1 1/4

Mfr description
YJ16-1-1/4 46215
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$380.57/each

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Diametral Pitch
    6
  • Face Width
    2.0000 in
  • Hub Diameter
    2.1300 in | 54.10 mm
  • Hub Projection
    0.8800 in | 22.35 mm
  • Outside Diameter
    3.0000 in
  • Overall Width
    2.8750 in | 73.02 mm
  • Pitch Diameter
    2.6670 in
  • Pressure Angle
    20 °

Details

  • Bore Type
    Finished w/ Keyway & 1 SS
  • Gear Type
    Spur Gear
  • Hub Type
    With Hub
  • Manufacturer Catalog Number
    YJ16-1 1/4
  • Material
    Steel
  • Number Of Teeth
    16
  • Product Type
    External Tooth Spur Gears
  • Set Screw Location
    90 deg to Keyway
  • Tooth Style
    Involute
  • Tooth Type
    Straight
  • UPC_NO
    781711462157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)