Motion
YPB2442
Spur Gear - 24 DP, 20 ° PA, 42 Teeth, 0.2500 in Face, 5/16 in Bore, Finished w/ Keyway & 2 SS, Material: Delrin | Brass
MI ITEM #01604640
MFR #YPB2442
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear - 24 DP, 20 ° PA, 42 Teeth, 0.2500 in Face, 5/16 in Bore, Finished w/ Keyway & 2 SS, Material: Delrin | Brass
MI ITEM #01604640
MFR #YPB2442

Mfr description
YPB2442 54087
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    5/16 in
  • Diametral Pitch
    24
  • Face Width
    0.2500 in
  • Hub Diameter
    0.8125 in | 20.63 mm
  • Hub Projection
    0.3125 in | 7.93 mm
  • Outside Diameter
    1.8330 in
  • Overall Width
    0.5625 in
  • Pitch Diameter
    1.7500 in
  • Pressure Angle
    20 °
  • Set Screw Size
    #10-32
  • Weight
    1.13 lbs

Details

  • Bore Type
    Finished w/ Keyway & 2 SS
  • Gear Type
    Spur Gear
  • Hub Type
    Hub w/ Set Screw
  • Manufacturer Upc Number
    781711540879
  • Material
    Brass
  • Number Of Teeth
    42
  • Product Type
    External Tooth Spur Gears
  • Tooth Style
    Straight
  • Tooth Type
    Straight
  • UPC_NO
    781711540879

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)