Motion
48V1250F

BROWNING
48V1250F

V-Belt Pulley - 8V Belt Section, 4 Groove, Bushing Required Bore Size, 12.5000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #01604664
MFR #48V1250F
Price$3,819.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
48V1250F

V-Belt Pulley - 8V Belt Section, 4 Groove, Bushing Required Bore Size, 12.5000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
Mi Item #01604664
MFR #48V1250F

Mfr description
48V1250 F QD SHEAVE
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,819.01/each

Specifications

Dimensions

  • Belt Section Size
    8V
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1.000 - 4.000 in
  • Face Width  
    4.8750 in
  • Length Through Bore  
    3.7500 in
  • Outside Diameter  
    12.5000 in
  • Overall Width
    4.8750 in
  • Pitch Diameter
    12.3000 in (8V)
  • Weight
    75.00 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    F
  • CAD Drawing
  • Manufacturer Catalog Number
    48V1250F
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289344321
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • UPC_NO
    662289344321
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)