Motion
90X110X8.3

CR SEALS (SKF)
90X110X8.3

Nitrile Oil Seal - Solid, 90 mm Shaft Dia., 110 mm OD, 110 mm Overall Width, SC Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01604750
MFR #90X110X8.3
Price$158.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
90X110X8.3

Nitrile Oil Seal - Solid, 90 mm Shaft Dia., 110 mm OD, 110 mm Overall Width, SC Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #01604750
MFR #90X110X8.3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$158.30/each

Specifications

Dimensions

  • Outside Diameter
    110 mm
  • Overall Width
    110 mm
  • Shaft Diameter
    90 mm
  • Weight
    0.28 lbs

Details

  • Continuous Temperature Range
    -40 to 250°F
  • Description Keyword
    SC Design
  • Design Type
    SC
  • Lip Material
    Nitrile Rubber (NBR)
  • Manufacturer Upc Number
    085311048385
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Misalignment Tolerance
    0.020 in
  • Pressure Tolerance
    Zero Pressure
  • Solid / Split
    Solid
  • Typical Application
    For Hydraulic and Pneumatic (Fluid Power) Applications. Sealing Dirt Out Of Cylinders and Removing Solid Contaminants From The Rod Can Be Done Effectively With This All-In-One Unique Sealing Device.

Overview

Mfr description
90X110X8.3 SC R WIPER SCRAPER NITRILE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought