Motion
546670
PTFE Oil Seal - 5.875 in Shaft Dia., 7.500 in OD, 0.313 in Overall Width, SL2 Design, PTFE Lip Material
MI ITEM #01604752
MFR #546670
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PTFE Oil Seal - 5.875 in Shaft Dia., 7.500 in OD, 0.313 in Overall Width, SL2 Design, PTFE Lip Material
MI ITEM #01604752
MFR #546670

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
546670
  • Seal Design Using Ptfe As The Main Sealing Lip Material
  • Single-Lip
  • Non-Spring-Loaded.

Specifications

  • Shaft Diameter
    5.875 in
  • Outside Diameter
    7.500 in
  • Overall Width
    0.313 in
  • Design Type
    SL2
  • Seal Type
    Single Lip without Spring
  • Lip Material
    PTFE
  • Description Keyword
    SL2 Design
  • Manufacturer Upc Number
    085311257268
  • Typical Application
    Ptfe Seals Can Be Used Where Presence Of Lubrication Is Questionable Or Non-Existent.
  • Continuous Temperature Range
    -200 to 350°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text