Motion
01EBC4P80MGRAT

COOPER BEARINGS (SKF)
01EBC4P80MGRAT

Pillow Block Roller Bearing Unit - 80 mm Bore Dia., Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #01604873
MFR #01EBC4P80MGRAT
Price$6,008.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

COOPER BEARINGS (SKF)
01EBC4P80MGRAT

Pillow Block Roller Bearing Unit - 80 mm Bore Dia., Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #01604873
MFR #01EBC4P80MGRAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,008.44/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.4090 in
  • Base Width
    5-1/2 in
  • Bolt Center To Center Length
    12.4375 to 13.3750 in
  • Bore Diameter  
    80 mm
  • Overall Height  
    10.0000 in
  • Overall Length  
    15.0000 in
  • Overall Width
    5.3125 in
  • Weight
    60.63 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Lubrication Type
    Grease
  • Max Rpm
    2790 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    -4 to +212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    234 kN
  • Radial Static Load Capacity
    299 kN
  • Replacement Bearing
    01E B 80M GR
  • Seal Type
    Triple Lip
  • Series
    01E
  • Type Of Bearing
    Split Cylindrical Roller
  • UPC_NO
    7316579385527

Overview

Mfr description
01EBCP-80MM-GR 4 BOLT BASE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought