1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DAMAN PRODUCTS CO INC
AD03 SPS 8S
D03 Valve Subplates - Aluminum, SAE 8 Ports, Side Location
Mi Item #
01604885
MFR #
AD03 SPS 8S
Price
$152.75
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Accessories and Parts
DAMAN PRODUCTS CO INC AD03 SPS 8S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DAMAN PRODUCTS CO INC
AD03 SPS 8S
D03 Valve Subplates - Aluminum, SAE 8 Ports, Side Location
Mi Item #
01604885
MFR #
AD03 SPS 8S
Mfr description
AD03SPS8S
Aluminum construction
Rated up to 3,000 psi
Available with or without relief cavity (C-10-2)
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$152
.75
/each
Add to Cart
Specifications
Dimensions
Height
1.8
Length
7.95
Weight
1.49
Width
5.1
Details
Material
Aluminum
Max Pressure
3000 psi
Port Location
Side
Ports
SAE 8
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items