Motion
300-AA-SS
Cam & Groove Coupler - 3 in Male Adapter x 3 in Male Adapter, Straight
Mi Item #01604920
MFR #300-AA-SS
Price$250.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 3 in Male Adapter x 3 in Male Adapter, Straight
Mi Item #01604920
MFR #300-AA-SS

Mfr description
300AASS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$250.29/each

Specifications

Dimensions

  • Coupling Size
    3 in
  • End 1 Size
    3 in
  • End 2 Size
    3 in
  • Weight
    4.11 lbs

Details

  • Body Material
    316 Stainless Steel
  • Coupler Type
    Type AA Male Adapter x Male Adapter
  • End 1 Type
    Male Adapter
  • End 2 Type
    Male Adapter
  • Fitting Connection Family
    Groove to Groove
  • Fitting Shape
    Straight
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Material
    Stainless Steel
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)