Motion
400-E-BR
Boss-Lock Cam & Groove Coupler - 4 in Male Adapter x 4 in Hose Shank, Straight
MI ITEM #01604930
MFR #400-E-BR
List Price$418.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Boss-Lock Cam & Groove Coupler - 4 in Male Adapter x 4 in Hose Shank, Straight
MI ITEM #01604930
MFR #400-E-BR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$418.17/each for your price

Overview

Mfr description
400EBR
  • Dixon, Boss-Lock and EZ Boss-Lock cam and groove couplers and adapters are produced to interchange with all product produced to Commercial Item Description A-A-59326B
  • Precision machined to rigid tolerances
  • Durable stainless steel cam arm pins will not rust or bind, for greater strength and safety
  • Recess holds gasket firmly in place—ensures proper placement
  • Long shank design allows proper banding, thus eliminating the major cause of hose damage
  • Unique patented safety feature
  • Cast-in lugs allow safety clips to be attached once the lugs are passed through slots in the special cam lever arms
  • Clips prevent the coupler from being unlocked until they are removed, providing a positive locking action
  • Warning—Under no circumstances should cam and groove couplings be used for compressed air or steam service

Specifications

  • Body Material
    Brass
  • Fitting Shape
    Straight
  • Coupling Size
    4 in
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • End 1 Type
    Male Adapter
  • End 1 Size
    4 in
  • End 2 Type
    Hose Shank
  • End 2 Size
    4 in
  • Weight
    7.21 lbs
  • Seal Material
    No Seal
  • Coupler Type
    Type E Male Adapter x Hose Shank
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought