Motion
600-AL-AL
Cam & Groove Coupler - 6 in Male Adapter x 6 in ANSI Flange, Straight
Mi Item #01604937
MFR #600-AL-AL
Price$225.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Coupler - 6 in Male Adapter x 6 in ANSI Flange, Straight
Mi Item #01604937
MFR #600-AL-AL

Mfr description
600-AL-AL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$225.23/each

Specifications

Dimensions

  • End 1 Size
    6 in
  • End 2 Size
    6 in
  • Weight
    10.41 lbs

Details

  • Body Material
    Aluminum
  • Coupler Type
    Type AL Male Adapter x ANSI Flange
  • End 1 Type
    Male Adapter
  • End 2 Type
    ANSI Flange
  • Fitting Connection Family
    Groove to Flanged
  • Fitting Shape
    Straight
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Material
    Aluminum
  • Maximum Operating Pressure
    75 psi
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    No Seal
  • Standards Met
    ASA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)