Motion
CH-SS-12
Groove System Coupling Fitting +[Part Type] - 12 in Coupling Size, Stainless Steel Body, Jack Chain
MI ITEM #01604947
MFR #CH-SS-12
Price$11.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Groove System Coupling Fitting +[Part Type] - 12 in Coupling Size, Stainless Steel Body, Jack Chain
MI ITEM #01604947
MFR #CH-SS-12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.39/each

Specifications

Dimensions

  • Coupling Size
    12 in
  • Overall Length
    12 in
  • Weight
    0.07 lbs

Details

  • Body Material
    Stainless Steel
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Part Type
    Jack Chain

Overview

Mfr description
CHSS12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought