Motion
DC3842L
Air Chief Pneumatic Socket - Brass Body Material, 1/4 in Push-On Hose Barb, 300 psi psi, 1/4 in Body Size
MI ITEM #01604949
MFR #DC3842L
Your Price$19.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Chief Pneumatic Socket - Brass Body Material, 1/4 in Push-On Hose Barb, 300 psi psi, 1/4 in Body Size
MI ITEM #01604949
MFR #DC3842L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.76/each(List $22.73)

Overview

Mfr description
DC3842L

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Socket
  • Hose Connection Type
    Push-On Hose Barb
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Working Pressure Range
    251 to 350 psi
  • Working Pressure
    300 psi
  • Body Material
    Brass
  • Description Keyword
    1/4 in Push-On Hose Barb
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Body Size
    1/4 in
  • Coupling Connection Type
    Semi-Automatic
  • Flow Rate
    37 cfm
  • Standard Interchange
    ARO
  • Weight
    0.19 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text