Motion
F07-200A
Main Air Line Filter - 5 micron, 24 scfm, 1/2 BSPT Ports, Polycarbonate Bowl, Automatic Drain
MI ITEM #01604953
MFR #F07-200A
Price$79.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Air Line Filter - 5 micron, 24 scfm, 1/2 BSPT Ports, Polycarbonate Bowl, Automatic Drain
MI ITEM #01604953
MFR #F07-200A

Mfr description
F07-200A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.33/each

Specifications

Dimensions

  • Overall Height
    6.22 in
  • Overall Length
    4.25 in
  • Overall Width
    1.63 in
  • Port Size
    1/2 BSPT
  • Weight
    0.26 lbs

Details

  • Bowl Material
    Polycarbonate Bowl
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Filter Rating
    5 μm
  • Filter Type
    Main Line Filter
  • Fluid Comp
    Air
  • Maximum Air Flow
    24 scfm
  • Maximum Operating Pressure
    150 psi
  • Micron Rating
    5 micron
  • Port Gender
    Female
  • Thread Standard
    BSPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)