Motion
F35-0CMMB
F35-0CMMB
Mi Item #01604954
MFR #F35-0CMMB
Price$1,792.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
F35-0CMMB
Mi Item #01604954
MFR #F35-0CMMB

Mfr description
F35-0CMMB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,792.10/each

Specifications

Dimensions

  • Gage Port Size
    2 in
  • Overall Length
    484 mm
  • Overall Width
    198 mm

Details

  • Bowl Material
    Metal
  • Drain Method
    Manual
  • Max Operating Temperature
    +150 °F
  • Maximum Operating Pressure
    150 psi
  • Min Operating Temperature
    +32 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)