Motion
GLS455
Pneumatic Pressure Gauge - 2-1/2 in Face, 1/4 NPT
MI ITEM #01604959
MFR #GLS455
Price$40.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Pressure Gauge - 2-1/2 in Face, 1/4 NPT
MI ITEM #01604959
MFR #GLS455

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$40.86/each

Specifications

Dimensions

  • Display Outside Diameter  
    2-1/2 in
  • Weight
    0.58 lbs

Details

  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Lower Mount
  • Operating Pressure Range
    0 to +5000 psi
  • Operating Temperature Range
    -4 to +140 °F
  • Scale Graduation
    100 psi
  • Standards Met
    ASME B40.100 Grade A
  • Thread Connection
    1/4 NPT

Overview

Mfr description
GLS455

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text