Motion
HFN150NST
Dispensing Nozzle - 1-1/2" Male NST (NH) Threaded
Mi Item #01604962
MFR #HFN150NST
Price$233.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dispensing Nozzle - 1-1/2" Male NST (NH) Threaded
Mi Item #01604962
MFR #HFN150NST

Mfr description
HFN150NST-FM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$233.73/each

Specifications

Dimensions

  • Weight
    2.29 lbs

Details

  • Accessory Type
    Nozzle
  • Compatible Banding Types
    None
  • Flow Control Type
    Shut-Off Valve
  • Hose Port Type
    1-1/2" Male NST (NH) Threaded
  • Nozzle Material
    Brass
  • Nozzle Type
    Dispensing Nozzle
  • Operating Pressure Range
    Maximum of 175 psi
  • Operating Temperature Range
    Maximum of +70 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)