Motion
R40-0CRG
Standard Air Regulator - 2 in Inlet Port, NPT Inlet Thread, Straight, 2 in Outlet Port, NPT Outlet Thread, Straight, 10 to 125 psi
MI ITEM #01604969
MFR #R40-0CRG
Price$569.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 2 in Inlet Port, NPT Inlet Thread, Straight, 2 in Outlet Port, NPT Outlet Thread, Straight, 10 to 125 psi
MI ITEM #01604969
MFR #R40-0CRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$569.15/each

Specifications

Dimensions

  • Inlet Port Size
    2 in
  • Outlet Port Size
    2 in
  • Overall Height
    302 mm
  • Overall Length
    135 mm

Details

  • Fluid Comp
    Air
  • Inlet Port Type
    Straight
  • Max Operating Temperature
    150 °F
  • Maximum Air Flow
    1200 scfm
  • Maximum Operating Pressure
    300 psi
  • Maximum Set Pressure
    125 psi
  • Min Operating Temperature
    32 °F
  • Minimum Set Pressure
    10 psi
  • Operating Temperature Range
    32 to 150 °F
  • Outlet Port Thread Type
    NPT
  • Outlet Port Type
    Straight
  • Port Gender
    Female
  • Pressure Control Type
    Relief Valve
  • Product Type
    Standard Air Regulators
  • Set Pressure Range
    10 to 125 psi

Overview

Mfr description
R40-0CRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought