Motion
RN32
Barbed to NPT Straight Hose Fitting - 3/8 in Hose ID, 1/4 NPT
Mi Item #01604976
MFR #RN32
Price$14.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barbed to NPT Straight Hose Fitting - 3/8 in Hose ID, 1/4 NPT
Mi Item #01604976
MFR #RN32

Mfr description
RN32
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.45/each

Specifications

Dimensions

  • Thread Size
    1/4–18 NPT
  • Weight
    0.04 lbs

Details

  • Body Material
    Stainless Steel
  • Fitting Shape
    Straight
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Material
    Stainless Steel
  • Max Operating Temperature
    +70 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)