Motion
STBC175
T-Bolt Clamp - 1.594 in Min Dia., 1.812 in Max Dia., Stainless Steel Material
Mi Item #01604978
MFR #STBC175
Price$10.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Bolt Clamp - 1.594 in Min Dia., 1.812 in Max Dia., Stainless Steel Material
Mi Item #01604978
MFR #STBC175

Mfr description
STBC175
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.03/each

Specifications

Dimensions

  • Band Diameter
    1.812 in
  • Maximum Diameter
    1.812 in
  • Minimum Diameter
    1.594 in
  • Width
    3/4 in

Details

  • Clamp Type
    Band Hose Clamp
  • Finish Coating
    Plain
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)