Motion
STBC200
T-Bolt Clamp - 1.844 in Min Dia., Stainless Steel Material
MI ITEM #01604979
MFR #STBC200
Price$9.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Bolt Clamp - 1.844 in Min Dia., Stainless Steel Material
MI ITEM #01604979
MFR #STBC200

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.80/each

Specifications

Dimensions

  • Band Diameter
    2-1/16 in
  • Minimum Diameter
    1.844 in
  • Width
    3/4 in

Details

  • Clamp Type
    Band Hose Clamp
  • Finish Coating
    Plain
  • Material
    Stainless Steel
  • Maximum Opening Capacity
    2-1/16 in
  • Minimum Opening Capacity
    1.844 in

Overview

Mfr description
STBC200 T-BOLT CLAMP 2" STAINLESS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text