1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DIXON VALVE & COUPLING CO
STBC250
T-Bolt Clamp - 2.344 in Min Dia., 2.562 in Max Dia., Stainless Steel Material
MI ITEM #
01604981
MFR #
STBC250
Price
$10.48
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Hose Clamps
DIXON VALVE & COUPLING CO STBC250
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DIXON VALVE & COUPLING CO
STBC250
T-Bolt Clamp - 2.344 in Min Dia., 2.562 in Max Dia., Stainless Steel Material
MI ITEM #
01604981
MFR #
STBC250
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$10.48
/each
Qty
Add to Cart
Specifications
Dimensions
Band Diameter
2.562 in
Maximum Diameter
2.562 in
Minimum Diameter
2.344 in
Width
3/4 in
Details
Clamp Type
Band Hose Clamp
Finish Coating
Plain
Material
Stainless Steel
Overview
Mfr description
STBC250 2-1/2" TBOLT CLAMP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought