Overview
Mfr description
50TT823 TORQUE TAMER SPROCKET 096171
Specifications
- For Use With50TT
- Chain Number80
- Number Of Teeth23
- Manufacturer Catalog Number096171
- Manufacturer Upc Number782475263554
- UPC_NO782475263554
- Weight5.12 lbs
- Accessory TypeSprocket
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data