Motion
23096-MB-C3

FAG (SCHAEFFLER)
23096-MB-C3

Spherical Roller Bearing - 480 mm ID, 700 mm OD, 165 mm Width, Straight Bore, Open, C3
MI ITEM #01605257
MFR #23096-MB-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23096-MB-C3

Spherical Roller Bearing - 480 mm ID, 700 mm OD, 165 mm Width, Straight Bore, Open, C3
MI ITEM #01605257
MFR #23096-MB-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    480 mm
  • Fillet Radius
    5.00 mm
  • Outside Diameter  
    700 mm
  • Overall Width  
    165 mm
  • Precision Rating
    Not Rated
  • Weight
    488.4 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    1120 rpm
  • Operating Temperature Range
    -30 of +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • UPC_NO
    4012801191685

Overview

Mfr description
23096-MB-C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought