Motion
6318ZR.R114.140.J19A

FAG (SCHAEFFLER)
6318ZR.R114.140.J19A

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 190 mm OD, 43 mm Width, Single Shielded, Without Snap Ring
MI ITEM #01605275
MFR #6318ZR.R114.140.J19A
Your Price$704.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6318ZR.R114.140.J19A

Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 190 mm OD, 43 mm Width, Single Shielded, Without Snap Ring
MI ITEM #01605275
MFR #6318ZR.R114.140.J19A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$704.92/each(List $810.65)

Overview

Mfr description
6318-Z-R114-140-J19A BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    -30 to +120 °C
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    2.5 mm
  • Standards Met
    DIN 625-1
  • Series
    63
  • Radial Dynamic Load Capacity
    142000 N
  • Radial Static Load Capacity
    102000 N
  • Manufacturer Catalog Number
    6318ZR.R114.140.J19A
  • UPC_NO
    4026677050311
  • Weight
    11.44 lbs
  • Description
    6318-Z-R114-140-J19A
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6318ZR.R114.140.J19A Radial/Deep Groove Ball Bearing features 90 mm bore diameter, straight bore, single shielded closure, 190 mm outside diameter, and 43 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought