Motion
FFH04 38SAE F

FASTER
FFH04 38SAE F

Flat Face Hydraulic Socket - Steel Body Material, 3/8 in ORB, 9/16 – 18 SAE Female Thread, 5075 psi psi, 1/4 in Body Size, Buna-N & Polyurethane Seal
MI ITEM #01605381
MFR #FFH04 38SAE F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
FFH04 38SAE F

Flat Face Hydraulic Socket - Steel Body Material, 3/8 in ORB, 9/16 – 18 SAE Female Thread, 5075 psi psi, 1/4 in Body Size, Buna-N & Polyurethane Seal
MI ITEM #01605381
MFR #FFH04 38SAE F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2FFI14-38SAE-F 1/4" BOBCAT CP

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female ORB
  • Thread Hose I.D. Tube O.D.
    3/8 in
  • Actual Thread Size
    9/16 – 18 SAE
  • Working Pressure Range
    5001 to 6000 psi
  • Working Pressure
    5075 psi
  • Body Material
    Steel
  • Seal Material
    Buna-N & Polyurethane
  • Description Keyword
    3/8 in ORB, 9/16 – 18 SAE Female Thread
  • Body Size
    1/4 in
  • Force-to-Connect
    25.1 lbs
  • Spillage
    0.00020 fl oz (US)
  • Flow Rate
    6.60 gpm
  • Burst Pressure
    20305 psi
  • Standard Interchange
    ISO 16028
  • Industry/Application
    Agriculture, Construction, Industrial, Oil & Gas, Marine, Vehicles & Road Machines

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text