Motion
3SNY

FLEXCO
3SNY

02186 Conveyor Belt Fastener System Accessories - Hook with Pin, Stainless Steel Material
Mi Item #01605419
MFR #3SNY
Price$109.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
3SNY

02186 Conveyor Belt Fastener System Accessories - Hook with Pin, Stainless Steel Material
Mi Item #01605419
MFR #3SNY

Mfr description
3SN-YS-430 02186
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.41/each

Specifications

Dimensions

  • Height
    2.75
  • Length
    13.05
  • Weight
    1.28 lbs, 1.29
  • Width
    2.55

Details

  • Accessory Type
    Hook with Pin
  • Material
    Stainless Steel
  • Package Quantity
    12 Cards Per Box, 84 Per Card
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)