Specifications
Dimensions
- Height2.62
- Length17.93, 100 ft
- Weight2.00 lbs, 1.7
- Width16.98
Details
- Accessory TypeConnecting Pin
- MaterialNylon-Covered Stainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)