Motion
MB2020DX

GGB BEARINGS
MB2020DX

Die & Mold Plain-Bearing - 20 mm Bore, 20 mm Length, Metal-Polymer Composite Material
MI ITEM #01605686
MFR #MB2020DX
List Price$34.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
MB2020DX

Die & Mold Plain-Bearing - 20 mm Bore, 20 mm Length, Metal-Polymer Composite Material
MI ITEM #01605686
MFR #MB2020DX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.45/each for your price

Overview

Mfr description
MB2020DX METAL-POLYMER - DX

Specifications

  • Bushing Type
    Plain Sleeve
  • Additional Details
    Metal-Polymer;Maintenance-Free;RoHS Compliant;Lead-Free;Steel Backed;Split Type
  • Bushing Material
    Metal-Polymer Composite
  • Inside Diameter
    20 mm
  • Overall Length
    20 mm
  • Groove Type
    Plain Interior
  • Maximum P Value
    140 N/mm^2;20305 psi
  • Description
    MB DX Cylindrical Bushing 20mm ID x 23mm OD x 20mm Length
  • Operating Temperature Range
    -40 to 120 °C, -40 to 248 °F
  • Backing Material
    Steel
  • Standards Met
    IATF 16949, ISO 14001, ISO 3547, ISO 9001, OHSAS 18001, RoHS Compliant
  • Series
    DX
  • Material
    Metal-Polymer Composite
  • Outside Diameter
    23 mm
  • Type
    Sleeve
  • Bearing Material
    Steel
  • Bore Diameter
    0.7874 in, 20 mm
  • Measurement Standard
    Metric
  • Thickness
    0.0591 in, 1.50 mm
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text