Motion
2/5M630JB
PolyFlex® 89122630 Polyflex Belt - 5M Size, 2 Sections, 24.8 in Outside Length, 0.1875 in Rib Width, 0.3750 in Top Width, 24.80 in Effective Length
Mi Item #01605827
MFR #2/5M630JB
Price$103.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PolyFlex® 89122630 Polyflex Belt - 5M Size, 2 Sections, 24.8 in Outside Length, 0.1875 in Rib Width, 0.3750 in Top Width, 24.80 in Effective Length
Mi Item #01605827
MFR #2/5M630JB

Mfr description
2/5M630JB POLYFLEX
  • High Modulus Polyurethane compound resists fatigue, wear,ozone and most environmental conditions
  • It also improvesadhesion to the tensile cords
  • Precise casting method eliminates layers and overlaps forsmooth running and low vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.53/each

Specifications

Dimensions

  • Effective Length
    24.8 in / 630 mm
  • Outside Length
    630 mm
  • Rib Width
    0.1875 in
  • Section Size
    5M
  • Thickness
    3 mm
  • Top Width
    10 mm
  • Weight
    0.01 lbs

Details

  • Color
    Black
  • Construction Type
    Banded
  • Country of Origin
    USA
  • Manufacturer Catalog Number
    2/5M630JB
  • Manufacturer Upc Number
    072053246179
  • Material
    Polyurethane
  • Number Of Sections
    2
  • Operating Temperature Range
    -65 to +180 °F
  • Section
    5M/JB
  • Trade Number
    5M630JB
  • UPC_NO
    072053246179
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)