Motion
1/2XRL 4219G FUEL LINE 35

GATES RUBBER CO
1/2XRL 4219G FUEL LINE 35

4219G Industrial Hose - 1/2 in Inner Diameter, 35 psi Working Pressure, Marine & Engine Hose Type, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 550 ft Length
Mi Item #01605926
MFR #1/2XRL 4219G FUEL LINE 35
Price$3.08/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
1/2XRL 4219G FUEL LINE 35

4219G Industrial Hose - 1/2 in Inner Diameter, 35 psi Working Pressure, Marine & Engine Hose Type, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 550 ft Length
Mi Item #01605926
MFR #1/2XRL 4219G FUEL LINE 35

Mfr description
1/2 4219G FUEL LINE 35 4219-0102
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.08/ft

Specifications

Dimensions

  • Hose Weight
    0.18 lbs/ft
  • Length
    550 ft
  • Minimum Bend Radius
    5.0 in
  • Nominal Hose Inner Diameter  
    1/2 in
  • Nominal Hose Outer Diameter  
    0.78 in
  • Segment Length Range
    25 to 650 ft
  • Weight
    0.17 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    Nitrile Rubber
  • Description
    RECOMMENDED FOR: Fuel line applications to provide flexible connections between rigid fuel distribution lines and the engine. Also for use in evaporative emission control systems and as a vent line.
  • Harmonization Code
    4009.31.0000
  • Hose Covering Material
    Nitrile (Type C)
  • Hose Reinforcement Type
    High Tensile Synthetic Textile Cord
  • Hose Type
    Marine & Engine Hose
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4219-0102
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    257 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 257 °F
  • Physical Resistance
    Freeze, Fuel, Heat, Oil
  • Reinforcement Material
    Textile
  • Standards Met
    ARPM Class A, SAE 30R6 / SAE 30R7
  • Tube Color
    Black
  • Tube Material
    Nitrile Rubber
  • Typical Applications
    Marine
  • UPC_NO
    072053132823
  • Working Pressure
    35 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)