Motion
6G-4MIX90
710016395 -
MI ITEM #01606011
MFR #6G-4MIX90
Your Price$80.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
710016395 -
MI ITEM #01606011
MFR #6G-4MIX90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$80.21/each(List $92.24)

Overview

Mfr description
6G-4MIX90 G25504-0604
  • Robust “bite-the-wire” crimp; Tested to an industry-leading 1 million impulse cycles; Simplifies inventory magement; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance SAE Standard; Popular thread styles also available with TuffCoat™ Xtreme™ plating for 583% better corrosion resistance than the SAE standard;

Specifications

  • Country of Origin
    US
  • ManufacturerName (description attribute)
    Gates
  • End Gender
    Male Swivel
  • Hose Inside Diameter
    0.3740 in
  • Material
    Steel
  • Thread Size
    7/16-24 SAE INV
  • Fitting Shape
    90° Elbow
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    SAE
  • Manufacturer Upc Number
    072053285017
  • UPC_NO
    072053285017
  • Additional Details
    The patented “C” insert pre-assembled MegaCrimp coupling gives world-class, leak-proof performance. It is designed with a patented “C” insert attached to the ferrule that accommodates hose of different constructions and wall thicknesses. The insert’s design ensures crimping forces are evenly distributed to form a concentric seal. The “C” insert simplifies inventory requirements since one MegaCrimp coupling size can accommodate various hose outside diameters, on both one- and two-wire braid hydraulic hose.
  • Angle
    90 °
  • Weight
    0.17 lbs
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Coating
    TuffCoat™
  • Configuration
    Bent Tube
  • Dash Size
    4
  • End Type 1
    MIX
  • Fitting Type
    SAE Inverted Flare
  • Hose Dash Size
    6
  • Mating Angle
    45 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • Thread Size 1
    7/16-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text