Motion
W-45S-MPB

CONTINENTAL
W-45S-MPB

W-45S-MPB
MI ITEM #01606302
MFR #W-45S-MPB
Price$365.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTINENTAL
W-45S-MPB

W-45S-MPB
MI ITEM #01606302
MFR #W-45S-MPB

Mfr description
W-45S-MPB SILENTSYNC SPROCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$365.78/each

Specifications

Dimensions

  • For Belt Width
    33 mm
  • Pitch
    8 mm

Details

  • Number Of Teeth  
    45

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)