Motion
7001A5TRDULP4Y

NSK CORP, BEARING DIV
7001A5TRDULP4Y

Duplex Angular Contact Bearing - 12 mm Bore, 28 mm OD, 16 mm Width, Open
MI ITEM #01606376
MFR #7001A5TRDULP4Y
Price$738.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7001A5TRDULP4Y

Duplex Angular Contact Bearing - 12 mm Bore, 28 mm OD, 16 mm Width, Open
MI ITEM #01606376
MFR #7001A5TRDULP4Y

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$738.38/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Contact Angle
    30 °
  • Outside Diameter  
    28 mm
  • Overall Height
    16 mm
  • Overall Width  
    16 mm
  • Weight
    0.09 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    UK
  • Description
    7001A5TRDULP4Y BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176586729
  • Measurement Standard
    Metric
  • Product Type
    Duplex Angular Contact Bearings
  • Prop 65 Statement
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7001A5TRDULP4Y BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought