Motion
BA474E02
Needle Roller Bearing - 0.2500 in Bore, 0.4375 in OD, 0.2500 in Width, Open
Mi Item #01606644
MFR #BA474E02
Price$11.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 0.2500 in Bore, 0.4375 in OD, 0.2500 in Width, Open
Mi Item #01606644
MFR #BA474E02

Mfr description
BA474E02 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.86/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Outside Diameter  
    0.4375 in
  • Overall Width  
    0.2500 in

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Long Description
    The BA474E02 Needle Roller Bearing features a 0.2500 in bore diameter, open closure type, 0.4375 in outside diameter, and 0.2500 in overall width, making it suitable for compact mechanical assemblies.
  • Manufacturer Product Page
  • Material
    Chromium Molybdenum Steel
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    BA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)