Motion
AXW20
Axial Needle Roller Bearing Cage - 20 mm Bore, 38 mm OD
Mi Item #01606807
MFR #AXW20
Price$13.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Axial Needle Roller Bearing Cage - 20 mm Bore, 38 mm OD
Mi Item #01606807
MFR #AXW20

Mfr description
AXW20
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.78/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    38 mm
  • Overall Width
    0.1250 in
  • Weight
    0.05 lbs

Details

  • Cage Material
    Nylon
  • Description
    Axial needle roller Bearing, single direction, AXK with axial bearing washer
  • Dynamic Load Capacity
    2945.144 lbf
  • Max Rpm
    10500 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Thrust Bearings
  • Series
    AXW
  • Static Load Capacity
    10454.137 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4012802032833
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)