Motion
AXW50
Axial Needle Roller Bearing Cage - 50 mm Bore, 73 mm OD
Mi Item #01606808
MFR #AXW50
Price$49.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Axial Needle Roller Bearing Cage - 50 mm Bore, 73 mm OD
Mi Item #01606808
MFR #AXW50

Mfr description
AXW50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.60/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    73 mm
  • Overall Width
    4.20 mm
  • Weight
    0.13 lbs

Details

  • Cage Material
    Nylon
  • Description
    Axial needle roller Bearing, single direction, AXK with axial bearing washer
  • Dynamic Load Capacity
    7194.245 lbf
  • Max Rpm
    4800 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Thrust Bearings
  • Series
    AXW
  • Static Load Capacity
    32149.281 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4012802432435
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)