Motion
GE35-FW-2RS

INA (SCHAEFFLER)
GE35-FW-2RS

Spherical Plain Bearing - 35 mm Bore, 62 mm OD, 35 mm Inner Ring Width, Sealed
MI ITEM #01606814
MFR #GE35-FW-2RS
Your Price$416.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GE35-FW-2RS

Spherical Plain Bearing - 35 mm Bore, 62 mm OD, 35 mm Inner Ring Width, Sealed
MI ITEM #01606814
MFR #GE35-FW-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$416.39/each(List $499.67)

Overview

Mfr description
GE35-FW-2RS-A

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Closure Type
    Sealed
  • Misalignment Angle
  • Outer Ring Material
    Steel
  • Inner Ring Material
    Chrome Plated Steel
  • Inner Ring Width
  • Ball Diameter
    53 mm
  • Outer Ring Width
    22 mm
  • Race Material
    PTFE Composite
  • Radial Static Load Capacity
    466000 N
  • Radial Dynamic Load Capacity
    280000 N
  • Operating Temperature Range
    -22 to 202 °F
  • Standards Met
    DIN ISO 12240-1
  • Manufacturer Product Page
  • UPC_NO
    4012802531794
  • Weight
    1.03 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought