Motion
GE70-FW-2RS-A

INA (SCHAEFFLER)
GE70-FW-2RS-A

Spherical Plain Bearing - 70 mm Bore, 120 mm OD, 70 mm Inner Ring Width, Sealed
Mi Item #01606816
MFR #GE70-FW-2RS-A
Price$1,807.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GE70-FW-2RS-A

Spherical Plain Bearing - 70 mm Bore, 120 mm OD, 70 mm Inner Ring Width, Sealed
Mi Item #01606816
MFR #GE70-FW-2RS-A

Mfr description
GE70-FW-2RS-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,807.83/each

Specifications

Dimensions

  • Ball Diameter
    4.1340 in, 105 mm
  • Bore Diameter  
    70 mm
  • Inner Ring Width  
    70 mm
  • Misalignment Angle  
    16 °
  • Outer Ring Width
    45 mm
  • Outside Diameter  
    120 mm
  • Overall Width
    45 mm
  • Weight
    7.92 lbs

Details

  • Additional Details
    2RS Sealed | Steel on PTFE Fabric
  • Ball Material
    Steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Finish Coating
    Hard Chrome Plated
  • Inner Ring Material
    Chrome-Plated Steel
  • Liner Material
    ELGOGLIDE
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Catalog Number
    GE70-FW-2RS
  • Operating Temperature Range
    -30 to +130 °C
  • Outer Ring Material
    Steel
  • Outer Ring Type
    Solid
  • Product Type
    Spherical Plain Bearings
  • Race Material
    PTFE Composite
  • Radial Dynamic Load Capacity
    1125000 N
  • Radial Static Load Capacity
    1875000 N
  • Series
    GE
  • Standards Met
    ISO-12 240-1
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802532036
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)