Motion
HK0810-RS
Drawn Cup Needle Roller Bearing - Open Ends, 8 mm Bore, 12 mm OD, 10 mm Width, Single Seal
MI ITEM #01606818
MFR #HK0810-RS
Price$23.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 8 mm Bore, 12 mm OD, 10 mm Width, Single Seal
MI ITEM #01606818
MFR #HK0810-RS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.47/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    12 mm
  • Overall Width  
    10 mm
  • Precision Rating
    Not Rated
  • Weight
    0.01 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK0810-RS is a drawn cup needle roller bearing with an 8 mm bore diameter, single seal closure type, open ends design, 12 mm outside diameter, 10 mm overall width, and 0.01 lbs weight, ideal for compact systems requiring added sealing and radial support.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    20000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-2
  • UPC_NO
    4047643196444

Overview

Mfr description
HK0810-RS-L271/STD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text