Motion
RNA2201-X-2RSR

INA (SCHAEFFLER)
RNA2201-X-2RSR

Cylindrical Yoke Roller - 32 mm Roller Diameter, 16 mm Bore, 13.8 mm Roller Width, Sealed
MI ITEM #01606839
MFR #RNA2201-X-2RSR
List Price$110.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNA2201-X-2RSR

Cylindrical Yoke Roller - 32 mm Roller Diameter, 16 mm Bore, 13.8 mm Roller Width, Sealed
MI ITEM #01606839
MFR #RNA2201-X-2RSR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$110.82/each for your price

Overview

Mfr description
RNA2201-X-2RSR

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Operating Temperature Range
    -30 to +120 °C
  • Radial Dynamic Load Capacity
    1690 lbf
  • Radial Static Load Capacity
    2020 lbf
  • Max Rpm
    9500 rpm
  • Lubrication Hole Location
    None
  • Finish Coating
    Uncoated
  • UPC_NO
    4012802471762
  • Weight
    0.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text