Motion
ZS 2141
Housing Washer - Needle Roller Thrust, 41 mm OD, 6 mm Width
MI ITEM #01606845
MFR #ZS 2141
Price$76.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Housing Washer - Needle Roller Thrust, 41 mm OD, 6 mm Width
MI ITEM #01606845
MFR #ZS 2141

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$76.63/each

Specifications

Dimensions

  • Bore Diameter
    21 mm
  • Outside Diameter  
    41 mm
  • Overall Width
    6 mm
  • Weight
    0.12 lbs

Details

  • Compatible Bearing Type
    Needle Roller Thrust
  • Description
    Axial Bearing Washer ZS Series
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    ZS
  • UPC_NO
    4012802714012
  • Washer Type
    Housing Washer

Overview

Mfr description
ZS2141 THRUST WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought