Overview
Mfr description
1375L20 MULTI-RIB
Specifications
- SectionL
- Overall Length137.50 in
- MaterialPolybutadiene Rubber
- Number Of Ribs20
- Construction TypeV-Ribbed
- Product TypeIndustrial Micro-V Belts
- Manufacturer Catalog Number1375L20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data