Motion
505J10

MEGADYNE
505J10

Micro V-Belt - J Belt Section:, 10 Ribs, 50.50 in Overall Length, V-Ribbed
MI ITEM #01606873
MFR #505J10
Price$55.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
505J10

Micro V-Belt - J Belt Section:, 10 Ribs, 50.50 in Overall Length, V-Ribbed
MI ITEM #01606873
MFR #505J10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55.70/each

Specifications

Dimensions

  • Overall Length
    50.50 in

Details

  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    505J10
  • Material
    Polybutadiene Rubber
  • Number Of Ribs
    10
  • Product Type
    Industrial Micro-V Belts
  • Section
    J

Overview

Mfr description
505J10 MULTI-RIB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text