Motion
TUF9316
Screw Conveyor Trough - Carbon Steel, 9.0000 in Screw Diameter, 10 ft Overall Length, 120.0000 in Cover Length
MI ITEM #01606946
MFR #TUF9316
Price$756.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Trough - Carbon Steel, 9.0000 in Screw Diameter, 10 ft Overall Length, 120.0000 in Cover Length
MI ITEM #01606946
MFR #TUF9316

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$756.58/each

Specifications

Dimensions

  • Cover Length
    120.0000 in
  • Screw Diameter
    9.0000 in
  • Trough Body Width
    10 in
  • Trough Depth
    6-1/8 in
  • Trough Flange Width
    1-1/2 in
  • Trough Overall Length
    10 ft
  • Trough Overall Width
    13-3/8 in
  • Trough Thickness
    0.1875 in
  • Weight
    214 lbs

Details

  • Trough Material
    Carbon Steel
  • Trough or Cover
    Trough
  • Trough Type
    Form Flanged U-Trough

Overview

Mfr description
TUF9316-10 TROUGH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text