Overview
Mfr description
WBS300-3ID TIGERFLEX
- Abrasion Resistant PVC Tube - Formulated from highly durable PVC compounds for increased abrasion resistance. Food Grade Materials - Hose complies with applicable FDA(03) requirements. Hose complies with applicable USDA(12) requirements. Static Dissipative Tube - Specially formulated to help prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Convoluted Outer Cover - Provides increased hose flexibility.<lt/>/li<gt/> <lt/>li<gt/>Phthalate Free<lt/>/li<gt/> <lt/>/ul<gt/>
Specifications
- Product TypesWBS™ Series Food Grade PVC Static Dissipative Material Handling Hose
- Hose TypeFood Grade Material Handling
- Working Pressure20 psi
- Additional DetailsMade in the USA
- ManufacturerName (description attribute)Kuriyama
- Hose Covering MaterialStatic Dissipative PVC Tube with Rigid PVC Helix
- ColorTransparent
- Typical ApplicationsFood grade material handling - standard duty, Material handling - standard duty, Pharmaceutical product transfer, Plastic processing equipment, Pneumatic conveying equipment
- Manufacturer Upc Number822353016138
- UPC_NO822353016138
- Reinforcement MaterialPVC Helical
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data