Motion
700396
MI ITEM #01607056
MFR #700396
List Price$3.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #01607056
MFR #700396

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$3.00/each for your price

Overview

Mfr description
700396 FITTING

Specifications

  • Head Angle
    Straight
  • Fitting Thread Size
    1/4-28 in
  • Fitting Thread Type
    Taper
  • Finish
    Zinc
  • Hex Size
    3/8 in
  • Overall Height
    25/32 in
  • Shank Length
    19/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text